Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-EM6NN

ABB Switches

P9M-EM6NN

ABB Switches
MUSH HD MOM PB;SATIN CHR;60MM-BLK
MFG Item Number
P9M-EM6NN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-EM6NN
MUSH HD MOM PB;SATIN CHR;60MM-BLK

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-EM6NN
Manufacturer ABB
Family Series ABB Switches
Description 22mm Mushroom Head Push Button Operator, 60mm Head, Black, Momentary
Illuminated No
Operation Momentary
Operator Size (mm) 60 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Black
Protection Rating IP66, IP67, IP69K
Net Weight 1.5 lbs
Gross Weight 1.5 lbs