Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-ER3RN

ABB Switches

P9M-ER3RN

ABB Switches
P/BUTT M/ROOM 28MM T-R RED
MFG Item Number
P9M-ER3RN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-ER3RN
P/BUTT M/ROOM 28MM T-R RED

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-ER3RN
Manufacturer ABB
Family Series ABB Switches
Description 22mm Mushroom Head Push Button Operator, 28mm Head, Red, Twist-Release
Illuminated No
Operation Maintained Twist Release
Operator Size (mm) 28 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Red
Protection Rating IP66, IP67, IP69K
Net Weight 0.15 lbs
Gross Weight 0.15 lbs