Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | P9M-ER4RN |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | 22mm Mushroom Head Push Button Operator, 40mm Head, Red, Twist-Release |
| Illuminated | No |
| Operation | Maintained Twist Release |
| Operator Size (mm) | 40 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Protection Rating | IP66, IP67, IP69K |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.2 lbs |