Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-ET4VL1

ABB Switches

P9M-ET4VL1

ABB Switches
PUSH BUT MUSHROOM ILL 2 POS GREEN
MFG Item Number
P9M-ET4VL1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-ET4VL1
PUSH BUT MUSHROOM ILL 2 POS GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-ET4VL1
Manufacturer ABB
Family Series ABB Switches
Description 22mm Illuminated Mushroom Head Push Button Operator, 40mm Head, Green, Push-Pull
Illuminated Yes
Operation Maintained
Operator Size (mm) 40 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Green
Net Weight 0.13 lbs
Gross Weight 0.13 lbs