Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9M-MN2F
JOYSTICK 2 POS. MAINTAINED
This item cannot be canceled or returned
Description
JOYSTICK 2 POS. MAINTAINED
Specifications
Specifications
| Manufacturer Part Number |
P9M-MN2F |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
22mm Joystick, 2 Pos, Maintained All Pos, No Interlock, Rubber / Black |
| Mounting |
22 mm |
| Number of Positions |
2 |
| Protection Rating |
IP66 |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |