Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-PLRGD

ABB Switches

P9M-PLRGD

ABB Switches
ILL PB;SATIN CHR;FLUSH;RED CAP
MFG Item Number
P9M-PLRGD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-PLRGD
ILL PB;SATIN CHR;FLUSH;RED CAP

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-PLRGD
Manufacturer ABB
Family Series ABB Switches
Description 22mm Illuminated Push Button Operator, Red Poly Cap, Flush
Illuminated Yes
Operation Momentary
Operator Size (mm) 30 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Red
Net Weight 0.1 lbs
Gross Weight 0.1 lbs