Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P9M-PNGS ABB Switches, STD PB;SATIN CHR;EXTENDED;YEL CAP
MFG Item Number
P9M-PNGS

P9M-PNGS ABB Switches, STD PB;SATIN CHR;EXTENDED;YEL CAP

MFG Item Number
P9M-PNGS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-PNGS
STD PB;SATIN CHR;EXTENDED;YEL CAP

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-PNGS
Manufacturer ABB
Family Series ABB Switches
Description 22mm Push Button Operator, Yellow Cap, Extended
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Yellow
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Net Weight 0.1 lbs
Gross Weight 0.1 lbs