Series Information
| Manufacturer Part Number | P9M-PNRG |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | 22mm Push Button Operator, Red Cap, Flush |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Red |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.125 lbs |