Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-PS22G

ABB Switches

P9M-PS22G

ABB Switches
SEL PUSH BUTTON 2 POS MAINT
MFG Item Number
P9M-PS22G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-PS22G
SEL PUSH BUTTON 2 POS MAINT

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-PS22G
Manufacturer ABB
Family Series ABB Switches
Description 22mm Selector Push Button, 2 Pos (A - C), Maintained, 231 Cam, Black
Illuminated No
Operation 2 Position
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Black
Protection Rating IP66, IP67, IP69K
Net Weight 0.15 lbs
Gross Weight 0.15 lbs