Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9M-SCD5A95
2 POS SEL SW MOM FROM R KEY OUT L
MFG Item Number
P9M-SCD5A95
This item cannot be canceled or returned
Description
2 POS SEL SW MOM FROM R KEY OUT L
Specifications
Specifications
| Manufacturer Part Number |
P9M-SCD5A95 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
22mm Key Sw Operator, 2 Pos, Spring-Return Right To Left, D Cam, Key Code 95, Key Removal A Pos |
| Illuminated |
No |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.295 lbs |