Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9M-SCX0Z95
4 POS SEL SW MAINT KEY 95
MFG Item Number
P9M-SCX0Z95
This item cannot be canceled or returned
Description
4 POS SEL SW MAINT KEY 95
Specifications
Specifications
| Manufacturer Part Number |
P9M-SCX0Z95 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
22mm Key Sw Operator, 4 Pos, Maintained, X Cam, Key Code 95, Key Removal All Pos |
| Illuminated |
No |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |