Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-SLD0V

ABB Switches

P9M-SLD0V

ABB Switches
2 POS ILL SEL SW;MAINT;GRN
MFG Item Number
P9M-SLD0V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-SLD0V
2 POS ILL SEL SW;MAINT;GRN

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-SLD0V
Manufacturer ABB
Family Series ABB Switches
Description 22mm Illuminated Selector Sw Operator, 2 Pos, Maintained, Knob, D Cam, Green
Illuminated Yes
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Lens Color Green
Bezel Plastic Round
Net Weight 0.15 lbs
Gross Weight 0.15 lbs