Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-SLZ1B

ABB Switches

P9M-SLZ1B

ABB Switches
3 POS ILL SEL SW MOM A WHITE
MFG Item Number
P9M-SLZ1B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-SLZ1B
3 POS ILL SEL SW MOM A WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-SLZ1B
Manufacturer ABB
Family Series ABB Switches
Description 22mm Illuminated Selector Sw Operator, 3 Pos, Maint Right, Spring Return From Left, Knob, Z
Illuminated Yes
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return From Left Maintained at Right
Operator Type Knob
Lens Color White
Bezel Plastic Round
Net Weight 0.04 lbs
Gross Weight 0.04 lbs