Series Information
| Manufacturer Part Number | P9M-SLZ5R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | 22mm Illuminated Selector Sw Operator, 3 Pos, Maint Left, Spring Return From Right, Knob, Z Cam, Red |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Spring Return From Right Maintained at Left |
| Operator Type | Knob |
| Lens Color | Red |
| Bezel | Plastic Round |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |