Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9M-SMD0R
22mm Selector Sw Operator, 2 Pos,
MFG Item Number
P9M-SMD0R
This item cannot be canceled or returned
Description
22mm Selector Sw Operator, 2 Pos,
Specifications
Specifications
| Manufacturer Part Number |
P9M-SMD0R |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
22mm Selector Sw Operator, 2 Pos, Maintained, Knob, D Cam, Red |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Operator Color |
Red |
| Bezel |
Metal Round |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |