Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-SMD5N

ABB Switches

P9M-SMD5N

ABB Switches
SEL SW 2 POS S/R R-L BLACK
MFG Item Number
P9M-SMD5N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-SMD5N
SEL SW 2 POS S/R R-L BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-SMD5N
Manufacturer ABB
Family Series ABB Switches
Description 22mm Selector Sw Operator, 2 Pos, Spring Return From Right To Left, Knob, D Cam, Black
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Spring Return From Right To Left
Operator Type Knob
Operator Color Black
Bezel Metal Round
Net Weight 0.155 lbs
Gross Weight 0.155 lbs