Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-SMD5R

ABB Switches

P9M-SMD5R

ABB Switches
22mm Selector Sw Operator, 2 Pos,
MFG Item Number
P9M-SMD5R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-SMD5R
22mm Selector Sw Operator, 2 Pos,

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-SMD5R
Manufacturer ABB
Family Series ABB Switches
Description 22mm Selector Sw Operator, 2 Pos, Spring Return From Right To Left, Knob, D Cam, Red
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Spring Return From Right To Left
Operator Type Knob
Operator Color Red
Bezel Metal Round
Net Weight 0 lbs
Gross Weight 0 lbs