Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9M-SMW0N
5 POS SEL SW;MAINT;BLK KNOB
MFG Item Number
P9M-SMW0N
This item cannot be canceled or returned
Description
5 POS SEL SW;MAINT;BLK KNOB
Specifications
Specifications
| Manufacturer Part Number |
P9M-SMW0N |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
22mm Selector Sw Operator, 5 Pos, Maintained, Knob, W Cam, Black |
| Illuminated |
No |
| Number of Positions |
5 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Metal Round |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |