Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P9M-SMZ3N ABB Switches, SELECTOR SWITCH 3 POS BLACK
MFG Item Number
P9M-SMZ3N

P9M-SMZ3N ABB Switches, SELECTOR SWITCH 3 POS BLACK

MFG Item Number
P9M-SMZ3N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P9M-SMZ3N
SELECTOR SWITCH 3 POS BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-SMZ3N
Manufacturer ABB
Family Series ABB Switches
Description 22mm Selector Sw Operator, 3 Pos, Spring Return Both Sides, Knob, Z Cam, Black
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return From Right or Left
Operator Type Knob
Operator Color Black
Bezel Metal Round
Net Weight 0.135 lbs
Gross Weight 0.15 lbs