Series Information
| Manufacturer Part Number | P9M-SVZ0N |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | 22mm Selector Sw Operator, 3 Pos, Maintained, Lever, Z Cam, Black |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Lever |
| Operator Color | Black |
| Bezel | Metal Round |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.155 lbs |