Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9P-DNF0
LIGHT SOURCE DIRECT V FAST-ON
This item cannot be canceled or returned
Description
LIGHT SOURCE DIRECT V FAST-ON
Specifications
Specifications
| Manufacturer Part Number |
P9P-DNF0 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
22mm Power Supply, Full Voltage (Max 250V), No Bulb, Faston Terminala |
| Type |
Light Source |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |