Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA0606

Wiegmann Wireway

PA0606

Wiegmann Wireway
N1 PANEL ADAPTER HS/S WW 6X6 CS -GRAY
MFG Item Number
PA0606
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
PA0606
N1 PANEL ADAPTER HS/S WW 6X6 CS -GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number PA0606
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Panel Adapter Hinged-Cover/Screw-Cover Wireway 6X6 Carbon Steel - Gray
Cover Design Adapter
Composition Steel
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 4 lbs
Gross Weight 0.8 lbs
Alternatives
CWAD6
CWAD6
Hammond Manufacturing Wireway, CWAD Series