Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA1010

Wiegmann Wireway

PA1010

Wiegmann Wireway
N1 PANEL ADAPTER HS/S WW 10X10 CS -GRY
MFG Item Number
PA1010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
PA1010
N1 PANEL ADAPTER HS/S WW 10X10 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number PA1010
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Panel Adapter Hinged-Cover/Screw-Cover Wireway 10X10 Carbon Steel - Gray
Cover Design Adapter
Composition Steel
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 8 lbs
Gross Weight 1 lb
Alternatives
CWAD10
CWAD10
Hammond Manufacturing Wireway, CWAD Series