Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA1212 Wiegmann Wireway, N1 PANEL ADAPTER HS/S WW 12X12 CS -GRY

MFG Item Number
PA1212

PA1212 Wiegmann Wireway, N1 PANEL ADAPTER HS/S WW 12X12 CS -GRY

MFG Item Number
PA1212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
PA1212
N1 PANEL ADAPTER HS/S WW 12X12 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number PA1212
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Panel Adapter Hinged-Cover/Screw-Cover Wireway 12X12 Carbon Steel - Gray
Cover Design Adapter
Composition Steel
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 8 lbs
Gross Weight 1.6 lbs
Alternatives
CWAD12
CWAD12
Hammond Manufacturing Wireway, CWAD Series