PAXLA000
Red Lion Panel Meters & Gauges, PAX Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PAXLA000 Red Lion Panel Meters & Gauges, PAX Series, Process Meter, 50-250VAC/21.6-250VDC
MFG Item Number
PAXLA000

PAXLA000 Red Lion Panel Meters & Gauges, PAX Series, Process Meter, 50-250VAC/21.6-250VDC

MFG Item Number
PAXLA000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, PAX Series
Item #
PAXLA000
Process Meter, 50-250VAC/21.6-250VDC

PAX Series Information

  • Field‑Upgradeable Models
  • Product Customization Available
  • Powerful, Complimentary Crimson Software
  • Wide Range of Models, Sizes and Capabilities
  • Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature

A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.

Videos

Specifications

Specifications
Manufacturer Part Number PAXLA000
Manufacturer Red Lion
Product Series PAX
Family Series Red Lion Panel Meters & Gauges, PAX Series
Description Process Meter, 50-250VAC/21.6-250VDC Power, 5 Dig Red LED Display, Dual SPDT 5A Relay Outputs, N4X
Type DC Amps, DC Volts
Max Input Signal 10 V, 200 mA, Process 1-10 V, Process 4-20 mA
Display Type LED
Display Digits 5
Power Supply 21.6-250 VDC, 50-250 VAC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VDC
Accuracy 0.1 %
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals E
Net Weight 0.52 lbs
Gross Weight 0.895 lbs
Alternatives
PAXLA0U0
PAXLA0U0
Red Lion Panel Meters & Gauges, PAX Series