PBGX1
Wiegmann Enclosures, PBGX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PBGX1 Wiegmann Enclosures, PBGX Series, N12 22.5 MM 1 PB ENCL 3.5X2.7X3.5 CS-GRY
MFG Item Number
PBGX1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PBGX1 Wiegmann Enclosures, PBGX Series, N12 22.5 MM 1 PB ENCL 3.5X2.7X3.5 CS-GRY

MFG Item Number
PBGX1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PBGX Series
Item #
PBGX1
N12 22.5 MM 1 PB ENCL 3.5X2.7X3.5 CS-GRY

PBGX Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 22.5 mm Holes
PBGX Series enclosures are designed to hold all standard brands of miniature oil‑tight pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Videos

Specifications

Specifications
Manufacturer Part Number PBGX1
Manufacturer Wiegmann
Product Series PBGX
Family Series Wiegmann Enclosures, PBGX Series
Description N12 22.5 MM 1 Pushbutton Enclosure 3.5X2.7X3.5 Carbon Steel - Gray
Material Steel
Composition Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 4 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
1435MA
1435MA
Hammond Manufacturing Enclosures, 1435 Series