Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14010532 Socomec Disconnect Switches, SHAFT F TYPE S-5X5-320MM
14010532 Socomec Disconnect Switches, SHAFT F TYPE S-5X5-320MM
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Socomec Disconnect Switches |
| Manufacturer |
Socomec |
| Manufacturer Part Number |
14010532 |
| Description |
SHAFT F TYPE S-5X5-320MM |
| Net Weight |
0.2513 lbs |
| Gross Weight |
0.2513 lbs |
14010532
Socomec Disconnect Switches