PC-0324-200-2
Block Power Supplies, PC 3AC Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PC-0324-200-2 Block Power Supplies, PC 3AC Series, Power Supply, 24VDC, 20A, 3Ph, 480W,
MFG Item Number
PC-0324-200-2

PC-0324-200-2 Block Power Supplies, PC 3AC Series, Power Supply, 24VDC, 20A, 3Ph, 480W,

MFG Item Number
PC-0324-200-2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PC 3AC Series
Item #
PC-0324-200-2
Power Supply, 24VDC, 20A, 3Ph, 480W,

PC 3AC Series Information

  • Stabilized and Adjustable Output Voltage
  • Fast Tripping of Conventional Circuit Breakers
  • Robust DIN Rail Mounting

The economic power supplies in the Power Compact series set new standards in their class. Above‑average robustness against transients and energetic surge pulses at their input and equipped with essential additional aspects for a worldwide high plant availability. The output voltage can be set easily using the rotary potentiometer on the front of the housing. The robust DIN rail fastening method and push‑in connection terminals enable fast and secure mounting. All versions are available as option with 50% power reserves for high inrush current applications.

Videos

Specifications

Specifications
Manufacturer Part Number PC-0324-200-2
Manufacturer Block
Product Series PC 3AC
Family Series Block Power Supplies, PC 3AC Series
Description Power Supply, 24VDC, 20A, 3Ph, 480W, 320-575V 3Ph Input, 23-28.5VDC Out, DIN Mnt, w/Power Boost, Push-In Term
Power 480 W
Nominal Input Voltage 480 VAC, 575 VAC
AC Voltage 320-575 VAC
Input Frequency 44-66 Hz
Phase 3
Nominal Output Voltage 24 VDC
Output VDC 23-28.5 VDC
Output Current 20 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Approvals cULus, cURus
Net Weight 3.288 lbs
Gross Weight 3.515 lbs
Alternatives
PC-0324-200-0
PC-0324-200-0
Block Power Supplies, PC 3AC Series