Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC-0348-200-2 Block Power Supplies, Power Supply
MFG Item Number
PC-0348-200-2
PC-0348-200-2 Block Power Supplies, Power Supply
MFG Item Number
PC-0348-200-2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PC-0348-200-2 |
| Manufacturer |
Block |
| Family Series |
Block Power Supplies |
| Description |
Power Supply |
| Net Weight |
6.14 lbs |
| Gross Weight |
6.495 lbs |
PC-0348-200-2
Block Power Supplies