PC-0724-480-0
Block Circuit Breakers, ECONOMY SMART Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PC-0724-480-0 Block Circuit Breakers, ECONOMY SMART Series, PC-FU-24DC/8x6-ECONOMY SMART
MFG Item Number
PC-0724-480-0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PC-0724-480-0 Block Circuit Breakers, ECONOMY SMART Series, PC-FU-24DC/8x6-ECONOMY SMART

MFG Item Number
PC-0724-480-0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, ECONOMY SMART Series
Item #
PC-0724-480-0
PC-FU-24DC/8x6-ECONOMY SMART

ECONOMY SMART Series Information

  • Adjustable Tripping Current for Each Output Channel Via Current Selector Switch
  • Sequential and Load‑Dependent Switching On of Channels
  • Comprehensive Single‑Channel‑Diagnostics and Remote Switching On/Off of Each Output Channel Via 2‑Wire‑Interface

ECONOMY SMART circuit breakers with a thermomagnetic characteristic represent an economical alternative to the classic circuit breaker. They also ensure reliable tripping even in the case of high line resistance. This makes the circuit breakers ideal for use in standard machine production. The electronic circuit breaker distributes and monitors the load current over several current circuits. Overloads and short circuits on an output are reliably recognized. The electronics permit brief current peaks and switch longer overloads off. The rated current for each output can be individually set with a current selector switch accessible from the front. The outputs are activated depending on the time delay and load to avoid an overload current. If the rated current is exceeded for a certain amount of time, the output will be switched off automatically and can be reactivated after a waiting time (thermal relaxation) using the pushbutton or the remote signal input S1. The pushbutton can also be used to switch the output manually. It is possible to read out the state of each output using the three signal contacts. The state of each output is also indicated with a multi‑colored LED.

Specifications

Specifications
Manufacturer Part Number PC-0724-480-0
Manufacturer Block
Product Series ECONOMY SMART
Family Series Block Circuit Breakers, ECONOMY SMART Series
Description PC-FU-24DC/8x6-ECONOMY SMART
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Current 1-6 A
Trip Current Adjustable
Number of Channels 8
Communication IO Link, ModBus RTU
Status Indicator LED
Signal Input Yes
Signal Output Yes
UL Standard 2367, 508
Approvals cULus, cURus, GL
Nominal Input Voltage 24 VDC
Gross Weight 1.005 lbs
Net Weight 0.8813 lbs