Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC-1024-050-0 Block Power Supplies, PC Combi UPS Series, PC-CON/1AC/24DC-5
MFG Item Number
PC-1024-050-0
PC-1024-050-0 Block Power Supplies, PC Combi UPS Series, PC-CON/1AC/24DC-5
MFG Item Number
PC-1024-050-0
This item cannot be canceled or returned
Description
Power Supplies, PC Combi UPS Series
PC Combi UPS Series Information
- Combined Power Supply With Charging and Controlling Unit
- Battery Modules Get Detected Automatically
- Extended Life Expectancy Through Temperature Controlled Battery Management
Specifications
Specifications
| Manufacturer Part Number |
PC-1024-050-0 |
| Manufacturer |
Block |
| Product Series |
PC Combi UPS |
| Family Series |
Block Power Supplies, PC Combi UPS Series |
| Description |
PC-CON/1AC/24DC-5 |
| Capacity |
5 W |
| Voltage |
85-264 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Approvals |
cULus |
| Net Weight |
1.705 lbs |
| Gross Weight |
1.86 lbs |
PC-1024-050-0
Block Power Supplies, PC Combi UPS Series