PC03C032811E
Remke Industries Cordsets, E-CON Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PC03C032811E

Remke Industries Cordsets, E-CON Series

PC03C032811E

Remke Industries Cordsets, E-CON Series
M8 E-CON Plug Assembly, Female 90
MFG Item Number
PC03C032811E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, E-CON Series
Item #
PC03C032811E
M8 E-CON Plug Assembly, Female 90

E-CON Series Information

  • Single and Double‑Ended Male and Female Plugs in Straight or 90 Degrees Configurations
  • IP 67 and NEMA 6P Protection
  • Nickel‑Plated Brass Couplers, ¼" NPT Receptacles and PVC‑Jacketed Type Cable
  • Factory Molded‑to‑the‑Cable Construction for Durability
  • Mechanically Keyed to Eliminate Mismating
Remke's E‑CON Series of industrial interconnects includes both single‑ended and double‑ended M12 and M8 connectors, cable assemblies, receptacles and attachable connectors. Features of the M12 E‑CON Connectors include gold plated contacts, vibration resistance and T‑barb design. M8 connectors feature a compact design along with gold plated contacts. Both the M12 and M8 connectors are made with corrosion‑resistant materials.

Specifications

Specifications
Manufacturer Part Number PC03C032811E
Manufacturer Remke Industries
Product Series E-CON
Family Series Remke Industries Cordsets, E-CON Series
Description M8 E-CON Plug Assembly, Female 90 Degree
Cable Type PVC
Number of Pins 3
Connection Type Right Angle Plug
Connection Configuration Female to Flying Leads
Max Voltage 30 VDC
Current Rating 3 A
Connection M8 x 1.00
Length 10 m
Connector Class Pico (M8)
Cable Shielding None
Number of Wires 3
Number of Keys 0
Wire Size Range 22
Operating Temperature -25-90 °C
NEMA Rating NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Right Angle
Side 2 Gender Flying Leads
Side 2 Angle Straight
Net Weight 0 lbs
Gross Weight 0 lbs