Series Information
| Manufacturer Part Number | PC1MDUL |
|---|---|
| Manufacturer | Macromatic |
| Family Series | Macromatic Protection Relays |
| Description | Three-Phase Monitor Relay With Communication. Phase Loss, Reversal, Unbalance, Undervoltage, Over Voltag |
| Phase | 3 |
| Voltage | 120 V, 24 V, 250 V |
| Line Voltage | 190-600 V |
| Current Rating | 5 A |
| Hi Pwr (Over Vltg) Trip | Yes |
| Detection | Phase Loss, Rapid Cycling |
| Variable Point Trip | No |
| Voltage Unbalance % | 2-10 % |
| Restart Delay (Sec) | 1-300 s |
| Var Restart Delay | No |
| Manual Reset | Yes |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail |
| Output Relay | SPDT |
| Approvals | cUL, UL |
| Comments | Mechanical: 30 million closures at no load, 72,000 operations per hour max. |
| Net Weight | 0.345 lbs |
| Gross Weight | 0.47 lbs |