-
70170-DMacromatic Protection RelaysItem Number70170-DMFG Item Number70170-DProduct DescriptionSocket, 11-Pin Circular, 10A/300VAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
PMDUMacromatic Protection Relays, PMD SeriesItem NumberPMDUMFG Item NumberPMDUSeriesPMDProduct DescriptionPhase Monitor Relay, 208-480VAC,Specifications
Specifications Number of Phases 3 Line Voltage 190-500 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 2-10 % Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 1-300 s Rapid Cycling Detect Yes Var Restart Delay No Manual Reset Yes Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VWKP024DMacromatic Protection Relays, VW SeriesItem NumberVWKP024DMFG Item NumberVWKP024DSeriesVWProduct DescriptionVoltage Band Relay, 24VDC, 10A DPDTSpecifications
Specifications Number of Phases 1 Line Voltage 24 V Current Supported 10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-10 s Restart Delay (Sec) 1 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PAP480Macromatic Protection Relays, PAP SeriesItem NumberPAP480MFG Item NumberPAP480SeriesPAPProduct DescriptionPhase Monitor Relay, 480VAC,Specifications
Specifications Number of Phases 3 Line Voltage 480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 1 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VWKE120AMacromatic Protection Relays, VW SeriesItem NumberVWKE120AMFG Item NumberVWKE120ASeriesVWProduct DescriptionVOLTAGE BAND RELAY 120VAC, SPDT,Specifications
Specifications Number of Phases 1 Voltage Supported 240 V Line Voltage 120 V Current Supported 15 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-10 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PMPUMacromatic Protection Relays, PMP SeriesItem NumberPMPUMFG Item NumberPMPUSeriesPMPProduct DescriptionPhase Monitor Relay, 190-500VAC,Specifications
Specifications Number of Phases 3 Line Voltage 190-500 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 2-10 % Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 1-300 s Rapid Cycling Detect Yes Var Restart Delay No Manual Reset Yes Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCPUMacromatic Protection Relays, PCP SeriesItem NumberPCPUMFG Item NumberPCPUSeriesPCPProduct DescriptionPhase Revesal Relay, 190-500VACSpecifications
Specifications Number of Phases 3 Line Voltage 190-500 V Current Supported 10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 1 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TCP2G100Macromatic Protection Relays, TCP SeriesItem NumberTCP2G100MFG Item NumberTCP2G100SeriesTCPProduct DescriptionTemp/Seal Leak Relay, 120VAC,Specifications
Specifications Number of Phases 1 Line Voltage 120 V Current Supported 14 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SFP120A250Macromatic Protection Relays, SFP SeriesItem NumberSFP120A250MFG Item NumberSFP120A250SeriesSFPProduct DescriptionPUMP SEAL FAILURE RELAY, 120VSpecifications
Specifications Number of Phases 1 Line Voltage 120 V Current Supported 10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PMPU-FA8Macromatic Protection Relays, PMPU-FA8 SeriesItem NumberPMPU-FA8MFG Item NumberPMPU-FA8SeriesPMPU-FA8Product DescriptionPhase Monitor Relay, 190-500VAC,Specifications
Specifications Number of Phases 3 Line Voltage 190-500 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 6 % Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 2 s Rapid Cycling Detect Yes Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay SPDT, DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day.