Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | PCS002 |
| Description | Switches and Lighting Controls, Industrial Grade, Pendant Controls, Two Button Compact Version, Single Speed Normally Open, Pilot Duty,240V,Terminal Screws, Yellow |
| Contact Type | Momentary |
| Illuminated | No |
| Mounting | Cable Mounted |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 2 |
| Number of Selector Switches | 0 |
| Number of Pilot Lights | 0 |
| Approvals | CSA, UL |
| Comments | Single Speed, NEMA 4X, Indoor and Outdoor, Safety Yellow |
| Net Weight | 0.8475 lbs |
| Gross Weight | 0.9 lbs |