Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDB Series Information
| Manufacturer Part Number | PDB-24-500-1 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDB |
| Family Series | Ilsco Power Distribution Blocks, PDB Series |
| Description | Distribution Block, 1-P, 760A, Bx/Bx Line: (2)500MCM-4AWG, Load: (4)4/0-6AWG |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 760 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 500 kcmil-4 AWG |
| Output Wire Range | 4/0-6 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 1.355 lbs |
| Gross Weight | 1.426 lbs |