Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1351605 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Power Distribution Blocks |
| Description | Distribution Block, 1-P |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 950 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Screw/Screw |
| Mounting | Panel Mount |
| Line Side Wire Range | 350 kcmil-6 AWG |
| Output Wire Range | 350 kcmil-6 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CE, cURus |
| Net Weight | 3.005 lbs |
| Gross Weight | 3.005 lbs |