PDE Series Information
| Manufacturer Part Number | PDE-14-3/0 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDE |
| Family Series | Ilsco Power Distribution Blocks, PDE Series |
| Description | Distribution Block, 1-P, 200A, Bx/Bx Line:(1)3/0-14AWG, Load:(4)2-14AWG, Aluminum (Al/Cu Rated), Gangable |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 200 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail |
| Line Side Wire Range | 3/0-14 AWG |
| Output Wire Range | 2-14 AWG |
| Cover Included | No |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CSA, UL |
| Comments | Blocks are single pole and snap together for 2 and 3 pole configurations |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |