Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDBFS Series Information
| Manufacturer Part Number | PDBFS220 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | PDBFS |
| Family Series | Eaton's Bussmann series Power Distribution Blocks, PDBFS Series |
| Description | Eaton Bussmann series PDBFS power distribution block, IP-20 Finger-safe, 600 Vac, 600 Vdc, 175 A, SCCR: 200 kA 12 To 4 AWG, 100 kA 14 To 4 AWG, DIN rail, panel, Tin-plated aluminum connectors |
| Number of Poles | 1 |
| AC Voltage | 690 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Screw/Screw |
| Mounting | DIN Rail |
| Line Side Wire Range | 2/0-8 AWG |
| Output Wire Range | 4-14 AWG |
| Cover Included | No |
| Protection Rating | IP20 |
| Color | White |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.21 lbs |