Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDE Series Information
| Manufacturer Part Number | PDE-18-400 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDE |
| Family Series | Ilsco Power Distribution Blocks, PDE Series |
| Description | Distribution Block, 1-P, 335A, Bx/Bx Line:(1)400MCM-6AWG & (1)2/0-14AWG, Load: (8)2-16AWG, Aluminum (Al/Cu) |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 335 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 8 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | (1) 400 kcmil-6 AWG, (1) 2/0-14 AWG |
| Output Wire Range | 2-16 AWG |
| Cover Included | No |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CSA, UL |
| Comments | Blocks are single pole and snap together for 2 and 3 pole configurations |
| Net Weight | 0.775 lbs |
| Gross Weight | 0.775 lbs |