PDG3XST24ACDCS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDG3XST24ACDCS Eaton Circuit Breakers, Shunt Trip, 24VAC/Dc, Pigtail 0.75M
MFG Item Number
PDG3XST24ACDCS

PDG3XST24ACDCS Eaton Circuit Breakers, Shunt Trip, 24VAC/Dc, Pigtail 0.75M

MFG Item Number
PDG3XST24ACDCS
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG3XST24ACDCS
Shunt Trip, 24VAC/Dc, Pigtail 0.75M

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number PDG3XST24ACDCS
Description Shunt Trip, 24VAC/Dc, Pigtail 0.75M
Accessory Type Shunt Trip
Max Voltage 24 V
Net Weight 0.155 lbs
Gross Weight 0.255 lbs