S801+U42N3S
Eaton Soft Starters, S801+ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S801+U42N3S Eaton Soft Starters, S801+ Series, SOFT STARTER 200MM 420A
MFG Item Number
S801+U42N3S

S801+U42N3S Eaton Soft Starters, S801+ Series, SOFT STARTER 200MM 420A

MFG Item Number
S801+U42N3S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, S801+ Series
Item #
S801+U42N3S
SOFT STARTER 200MM 420A

S801+ Series Information


Videos

Specifications

Specifications
Manufacturer Part Number S801+U42N3S
Manufacturer Eaton
Product Series S801+
Family Series Eaton Soft Starters, S801+ Series
Description Eaton S801+ soft starter, Soft Starter 200MM 420 A
Voltage 24 VDC
Nominal Voltage 24 VDC
AC Voltage 200-600 VAC
Current Rating 420 A
Bypass Yes
Overload Protection Yes
Enclosure No
Connection Type In-Line
Approvals CSA, IEC, ULS
Net Weight 45 lbs
Gross Weight 45 lbs