Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PEL-0124-013-0 Block Power Supplies, PEL Neo Series, OUT: DC24V (22.8-26.4V) / 1.3A
MFG Item Number
PEL-0124-013-0
PEL-0124-013-0 Block Power Supplies, PEL Neo Series, OUT: DC24V (22.8-26.4V) / 1.3A
MFG Item Number
PEL-0124-013-0
This item cannot be canceled or returned
Description
Power Supplies, PEL Neo Series
OUT: DC24V (22.8-26.4V) / 1.3A
PEL Neo Series Information
Stabilized and Adjustable Output Voltage Push‑in Terminals Panel Installation on Mounting Rails Primary switched mode power supply is concentrated on the core task of voltage and current supply. Flat step profile optimised for installation in control panels in the building automation.
Specifications
Specifications
Manufacturer Part Number
PEL-0124-013-0
Manufacturer
Block
Product Series
PEL Neo
Family Series
Block Power Supplies, PEL Neo Series
Description
OUT: DC24V (22.8-26.4V) / 1.3A
Power
31.2 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
100-240 VAC
Input Frequency
44-66 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
22.8-26.4 VDC
Output Current
1.3 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Approvals
cULus, cURus, GL
Net Weight
0.455 lbs
Gross Weight
0.515 lbs
PEL-0124-013-0
Block Power Supplies, PEL Neo Series