Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PEL230/12-6,5 Block Power Supplies, PEL 230 Series, OUT: DC12V (10.5-15.5V) / 6.5A
MFG Item Number
PEL230/12-6,5
PEL230/12-6,5 Block Power Supplies, PEL 230 Series, OUT: DC12V (10.5-15.5V) / 6.5A
MFG Item Number
PEL230/12-6,5
This item cannot be canceled or returned
Description
Power Supplies, PEL 230 Series
OUT: DC12V (10.5-15.5V) / 6.5A
PEL 230 Series Information
Stabilized and Adjustable Output Voltage Service‑Friendly Spring‑Loaded Connector System Panel Installation on Mounting Rails Primary switched mode power supply is concentrated on the core task of voltage and current supply. Flat step profile optimised for installation in control panels in the building automation.
Specifications
Specifications
Manufacturer Part Number
PEL230/12-6,5
Manufacturer
Block
Product Series
PEL 230
Family Series
Block Power Supplies, PEL 230 Series
Description
OUT: DC12V (10.5-15.5V) / 6.5A
Power
78 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
100-240 VAC
Input Frequency
44-66 Hz
Phase
1
Nominal Output Voltage
12 VDC
Output VDC
10.5-15.5 VDC
Output Current
6.5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Approvals
cULus, cURus, GL
Net Weight
0.6613 lbs
Gross Weight
0.6613 lbs
PEL230/12-6,5
Block Power Supplies, PEL 230 Series