PEL230/5-5,5
Block Power Supplies, PEL 230 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PEL230/5-5,5 Block Power Supplies, PEL 230 Series, OUT: DC5V (4.5-8.5V) / 5.5A

MFG Item Number
PEL 230/5-5,5

PEL230/5-5,5 Block Power Supplies, PEL 230 Series, OUT: DC5V (4.5-8.5V) / 5.5A

MFG Item Number
PEL 230/5-5,5
Item Number
PEL230/5-5,5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PEL 230 Series
Item #
PEL230/5-5,5
OUT: DC5V (4.5-8.5V) / 5.5A

PEL 230 Series Information

  • Stabilized and Adjustable Output Voltage
  • Service‑Friendly Spring‑Loaded Connector System
  • Panel Installation on Mounting Rails

Primary switched mode power supply is concentrated on the core task of voltage and current supply. Flat step profile optimised for installation in control panels in the building automation.

Specifications

Specifications
Manufacturer Part Number PEL 230/5-5,5
Manufacturer Block
Product Series PEL 230
Family Series Block Power Supplies, PEL 230 Series
Description OUT: DC5V (4.5-8.5V) / 5.5A
Power 27.5 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 44-66 Hz
Phase 1
Nominal Output Voltage 6 VDC
Output VDC 4.5-8.5 VDC
Output Current 5.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Net Weight 0.505 lbs
Gross Weight 0.56 lbs