Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fans, 17-38CFM Series
PF22000T12LG
Hammond Manufacturing Fans, 17-38CFM Series
MFG Item Number
PF22000T12LG
This item cannot be canceled or returned
Description
17-38CFM Series Information
- Maintains a UL Tested NEMA Type 12 seal against enclosure.
- UL Recognized to UL 508a, category NITw2/8, UL File #E175229
- Patented "Click & Fit" design provides a hardware free installation
- Plastic made from strong, heat resistant UL 94 VO fire approved material
- CSA approved fan motor
Specifications
Specifications
| Manufacturer Part Number |
PF22000T12LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
17-38CFM |
| Family Series |
Hammond Manufacturing Fans, 17-38CFM Series |
| Description |
38 CFM FILTER FAN T12 |
| Voltage |
115 VAC |
| Air Flow |
38 CFM |
| Power Consumption |
20 W |
| Connection Type |
Wire Leads |
| Bearing Type |
Sleeve |
| Color |
Light Gray |
| Protection Rating |
IP55 |
| Net Weight |
5 lbs |
| Gross Weight |
2 lbs |
PF22000T12LG
Hammond Manufacturing Fans, 17-38CFM Series