PF67000T12LG
Hammond Manufacturing Fans, PFG4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PF67000T12LG Hammond Manufacturing Fans, PFG4 Series, FAN

MFG Item Number
PF67000T12LG

PF67000T12LG Hammond Manufacturing Fans, PFG4 Series, FAN

MFG Item Number
PF67000T12LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFG4 Series
Item #
PF67000T12LG
FAN

PFG4 Series Information

Specifications

Specifications
Manufacturer Part Number PF67000T12LG
Manufacturer Hammond Manufacturing
Product Series PFG4
Family Series Hammond Manufacturing Fans, PFG4 Series
Description FAN
Voltage 115 VAC
Nominal Voltage 120 VAC
Power Consumption 195 W
Connection Type Cage Clamp
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-5-131 °F
Color Light Gray
Protection Rating IP55
Approvals CSA, cULus
Net Weight 15 lbs
Gross Weight 15 lbs