11667154055
Pfannenberg Fans, PF 67000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11667154055 Pfannenberg Fans, PF 67000 Filter Fan Series, Filter Fan, 115VAC, Lt Gray Grille,
MFG Item Number
11667154055

11667154055 Pfannenberg Fans, PF 67000 Filter Fan Series, Filter Fan, 115VAC, Lt Gray Grille,

MFG Item Number
11667154055
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 Filter Fan Series
Item #
11667154055
Filter Fan, 115VAC, Lt Gray Grille,

PF 67000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11667154055
Manufacturer Pfannenberg
Product Series PF 67000 Filter Fan
Family Series Pfannenberg Fans, PF 67000 Filter Fan Series
Description Filter Fan, 115VAC, Lt Gray Grille, 560CFM, PF 67000
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 560 CFM
Current Rating 1.23 A
Power Consumption 140 W
Noise Level 66 dB
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Light Gray
Nominal Size 12 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 8.505 lbs
Gross Weight 9.38 lbs
Alternatives
11667154050
11667154050
Pfannenberg Fans, PF 67000 Filter Fan Series