PFA10000BK
Hammond Manufacturing Fans, PFAG4 Series

Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PFA10000BK Hammond Manufacturing Fans, PFAG4 Series, 4in. Exhaust Filter, T12
MFG Item Number
PFA10000BK

PFA10000BK Hammond Manufacturing Fans, PFAG4 Series, 4in. Exhaust Filter, T12

MFG Item Number
PFA10000BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFAG4 Series
Item #
PFA10000BK
4in. Exhaust Filter, T12

PFAG4 Series Information

Specifications

Specifications
Manufacturer Part Number PFA10000BK
Manufacturer Hammond Manufacturing
Product Series PFAG4
Family Series Hammond Manufacturing Fans, PFAG4 Series
Description 4in. Exhaust Filter, T12
Material ABS-FR
Application Exhaust Filter
Approvals CSA, cULus
Comments 88% Filtration Efficiency;Black
Net Weight 0.14 lbs
Gross Weight 1 lb
Alternatives
11710001050
11710001050
Pfannenberg Fans, PFA 10000 Exhaust Filter Series