11710001050
Pfannenberg Fans, PFA 10000 Exhaust Filter Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11710001050 Pfannenberg Fans, PFA 10000 Exhaust Filter Series, Exhaust Filter, Black (RAL9011),

MFG Item Number
11710001050

11710001050 Pfannenberg Fans, PFA 10000 Exhaust Filter Series, Exhaust Filter, Black (RAL9011),

MFG Item Number
11710001050
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFA 10000 Exhaust Filter Series
Item #
11710001050
Exhaust Filter, Black (RAL9011),

PFA 10000 Exhaust Filter Series Information

Specifications

Specifications
Manufacturer Part Number 11710001050
Manufacturer Pfannenberg
Product Series PFA 10000 Exhaust Filter
Family Series Pfannenberg Fans, PFA 10000 Exhaust Filter Series
Description Exhaust Filter, Black (RAL9011), 4th Generation Type 12, PFA 10000
Depth 1 "
Width 4.25 "
Application Exhaust Filter
Height 4.25 "
Net Weight 0.145 lbs
Gross Weight 0.185 lbs
Alternatives
11710001055
11710001055
Pfannenberg Fans, PFA 10000 Exhaust Filter Series